6 Pack of HEPA Bags and 2 Post Filters for the Prolux Tritan Canister Vacuum Cleaner
- Mfr # GVTB
- Zoro # G313345468
product price:
$
47.39
/ea
Key Features
Filter Type
HEPA Filtration
Width
10 in
Height
1 in
Length
11.5 in
Includes
10 HEPA Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVTB
- Zoro #
- G313345468
- UPC #
- 689466892819
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Height
- 1 in
- Length
- 11.5 in
Details
- Filter Type
- HEPA Filtration
- Includes
- 10 HEPA Bags
- For Use With
- Prolux Tritan
Description
Enhance your cleaning experience with the NEW AND IMPROVED Prolux Genuine 6 Pack of Bags specifically designed for the Prolux Tritan vacuum cleaner. Our latest bags are not only bigger but boast superior HEPA material, ensuring much better filtration compared to the old paper bags. They are perfect for homeowners seeking a cleaner, dirt-free environment. Remember, using genuine Prolux bags not only optimizes your vacuum's performance but also maintains the validity of your Prolux promise.
- GENUINE PROLUX OEM BAGS – ENGINEERED FOR AIRFLOW & MOTOR PROTECTION: These are original Prolux manufactured bags, engineered specifically for Prolux canister vacuums (built to Prolux's exact airflow and fit specifications). Unlike aftermarket vacuum bags, Prolux bags are designed to maintain high airflow, deliver stronger suction, and reduce strain on the motor and HEPA filter—helping your vacuum perform better and last longer.
- COMPATIBILITY CHECK: These genuine Prolux HEPA bags are designed for Prolux Tritan canister models. These bags are engineered for these exact vacuums and fit perfectly.
- PACK OF 6 BAGS & 2 FILTERS: Each package includes 6 HEPA disposable bags and 2 post filters; stock up and ensure you're always ready for a clean home environment.
- 5-LAYER N95-STYLE FILTRATION BAGS (DESIGNED FOR AIRFLOW): Prolux bags use a thick 5-layer N95-style filtration media designed to capture fine dust and debris while increasing surface area for better airflow. Most aftermarket bags use thin 2-layer paper that clogs quickly, restricting airflow and overworking the motor. Proper airflow matters—and using genuine Prolux bags helps your vacuum run cooler, cleaner, and last longer.
- LOSING SUCTION? THE BAG IS OFTEN THE PROBLEM: If your Prolux has lost suction, the bag—not the motor—is usually the cause. Aftermarket or overfilled bags often restrict airflow long before they look full. Using genuine Prolux bags restores proper airflow and the performance the vacuum was designed to deliver.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.