10pk of Bags for the GV 8qt Backpack Vacuum

  • Mfr # gv7j

  • Zoro # G513345497


product price:  $46.95
/ea

Key Features

Filter Type
HEPA Filtration
For Use With
Prolux 8qt Vacuum
Width
10 in
Length
4 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
gv7j
Zoro #
G513345497
UPC #
689466892765
Country of Origin
China

Dimensions

Width
10 in
Length
4 in
Height
11 in

Details

Filter Type
HEPA Filtration
For Use With
Prolux 8qt Vacuum
Includes
10 Bags

Description

Need more bags? We have plenty! Here at Prolux we stock bags for every bagged vacuum cleaner that we sell. This will be a 10pk of HEPA bags for the GV 8qt Backpack Vacuums. Stock up now so you always have plenty of bags on hand!


  • COMPATIBILITY: Designed to fit GV 8 quart backpack vacuum; Jet Pac 8 quart; Pullman Holt p7; Atrix 8 qt backpack cleaners.
  • FILTRATION: Cloth style HEPA bags for the highest level of filtration available; captures dust and dirt effectively.
  • DISPOSABLE: Easy disposal design; simply remove the bag and dispose of contents for a clean, fresh start every time.
  • QUANTITY: 10 high-quality vacuum bags in every pack; ensures you have replacements on hand for continuous optimal performance.
  • GENUINE: Original bags ensure the best fit and filtration; maintain the effectiveness of your cleaning equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.