Zoro Homepage

Cordless Wet/Dry Tool & Travel Vacuum

  • Mfr # pwd1

  • Zoro # G913345486


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA Filtration
Air Flow
47 CFM
Vacuum Capacity
3L
Bag Type
Bagless
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
pwd1
Zoro #
G913345486
UPC #
689466936957
Country of Origin
China

Dimensions

Height
11 in

Details

Filtration Type
HEPA Filtration
Air Flow
47 CFM
Vacuum Capacity
3L
Bag Type
Bagless

Description

The Prolux Cordless Wet/Dry Tool & Travel Vacuum provides users with a powerful and portable option for all your home or work site needs. Wet/Dry design allows you to complete multiple cleaning options and the onboard hose and tool storage make it so every tool is always in reach. Add in the HEPA filtration and not only will your floors and other surfaces be clean; so will your air.


  • Brushless motor powered by an 18V battery
  • 3L dry pick up capacity and 5L wet pick up capacity
  • 3 in 1 Functionality - Wet pickup, dry pick and blower setting
  • HEPA Filtration - Filters out 99.97% of dust particles
  • 18 minutes of runtime
  • 47 CFM of suction

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.