Zoro Homepage

Core 13in Heavy Duty Single Pad Commercial Polisher Floor Buffer Machine Scrubber

  • Mfr # prolux_core13

  • Zoro # G013345485


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Length
31 in
Width (In.)
10 in
Floor Application
Strips, Waxes, Buffs, Sands, Polishes & Refinishes
Features
Random Orbit Motor, Telescopic Handle, Multi-Surface Cleaning
Speed
150 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
prolux_core13
Zoro #
G013345485
UPC #
689466936537
Country of Origin
China

Dimensions

Length
31 in
Width (In.)
10 in
Depth
15 in

Details

Floor Application
Strips, Waxes, Buffs, Sands, Polishes & Refinishes
Features
Random Orbit Motor, Telescopic Handle, Multi-Surface Cleaning
Speed
150 RPM
Includes
Floor Buffer, 50' Commercial Extension Cord
Voltage
120V

Description

Introducing the Prolux Core Commercial Light Weight, heavy-duty 13 in. Single-Pad Floor Buffer. Comes equipped with industry-first Industrial grade telescopic wand that makes height adjustment easy and ensures the perfect fit for any size user. This is a feature not typically found on Commercial floor buffers. The Core includes a 50 ft. commercial grade extension cord and is versatile enough that it can handle anything! It strips, waxes, buffs, sands and refinishes any floor surface. No matter what type of floor, even Carpet, Wood, Marble, or Vinyl. With the Heavy-Duty scrubbing brush, you can make quick and easy work of dirt build up on most hard surfaces from Tile to Concrete and any other industrial surface. For more delicate surfaces like laminate, hardwood, gym floors, or even carpet, you can choose between the Soft Scrub and Medium Scrub scrubbing brushes SOLD SEPARATELY.


  • USE FOR ANY & ALL FLOOR SURFACES: Deep clean any floor surface, including wood, vinyl, marble, and concrete; The Core strips, waxes, buffs, sands, and refinishes for multi-surface cleaning
  • ADJUSTABLE WAND MAKES CLEANING EASY FOR ALL: Aluminum industrial-grade telescopic wand is easily adjustable to suit your heightœœan industry first; Convenient telescopic design also saves on storage space
  • DEEP CLEAN WITHOUT THE DAMAGE: High torque Random Orbit Motor produces a powerful 150 RPM over a wide 13" cleaning path; Cleans in both directions simultaneously; Prevents any gouges, swirl and sanding marks, or other damages to your floor commonly seen in conventional commercial buffers
  • COMPATIBLE WITH SWAPPABLE PADS & BRUSHES FOR ANY JOB: Use with a variety of our 13" easy-to-clean brushes and pads from light to heavy abrasion to a microfiber mop, depending on your surface type; Easily swappable and sold separately
  • SMOOTH, SEAMLESS CLEANING WITHOUT THE HASSLE: 50' commercial-grade extension cord increases your range of cleaning; Large and soft anti-scratch rubber wheels protect your floors and easily roll from room to room; Locking pivot and foot pedal release make cleaning at any angle easy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.