Zoro Homepage

Core 15in Hard Brush Tile Grout & Concrete

  • Mfr # Core_15_Hard

  • Zoro # G713342203


product price: $93.15
/ea
Free Shipping & Returns

Key Features

For Use With
Prolux Core 15"
Includes
Heavy Duty Brush
Features
Heavy Duty Bristles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Core_15_Hard
Zoro #
G713342203
UPC #
689466928129
Country of Origin
China

Details

For Use With
Prolux Core 15"
Includes
Heavy Duty Brush
Features
Heavy Duty Bristles

Description

Replace the brush that came with your Prolux Core with this factory replacement brush. This is the same brush that comes standard with our buffer. Get a second one or replace your old one with this genuine Prolux product.


  • Replace the brush that came with your Prolux Core with this factory replacement brush. This is the same brush that comes standard with our buffer. Get a second one or replace your old one with this genuine Prolux product.
  • 15" Heavy-Duty Brush for the 15" Prolux Core

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.