Zoro Homepage

Core 15in Heavy Duty Single Pad Commercial Polisher Floor Buffer Machine Scrubber Loaded Version

  • Mfr # prolux_core15_1

  • Zoro # G613345533


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Features
Random Orbit Motor, Telescopic Handle, Multi-Surface Cleaning
Voltage
120V
Includes
Floor Buffer, 50' Commercial Extension Cord, Heavy Duty Brush, 3pk Pads (Light, Medium, Rough), Microfiber Pads, Pad Holder
Length
31 in
Floor Application
Strips, Waxes, Buffs, Sands, Polishes & Refinishes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
prolux_core15_1
Zoro #
G613345533
UPC #
689466919776
Country of Origin
China

Dimensions

Length
31 in
Width (In.)
10 in
Depth
15 in

Details

Features
Random Orbit Motor, Telescopic Handle, Multi-Surface Cleaning
Voltage
120V
Includes
Floor Buffer, 50' Commercial Extension Cord, Heavy Duty Brush, 3pk Pads (Light, Medium, Rough), Microfiber Pads, Pad Holder
Floor Application
Strips, Waxes, Buffs, Sands, Polishes & Refinishes
Speed
150 RPM

Description

Introducing the New Prolux Core 15 Commercial Light Weight, Heavy Duty Floor Buffer with heavy duty scrub brush, waxing, stripping, polishing pads and microfiber cloth. Comes equipped with an industry first Industrial grade telescopic wand that makes height adjustment easy and ensures the perfect fit for any size user. This is a feature not typically found on Commercial floor buffers. The Core includes a 50 ft. commercial grade extension cord and is versatile enough that it can handle anything It strips, waxes, buffs, sands and refinishes any floor surface. No matter what type of floor, even Carpet, Wood, Marble, or Vinyl. With the included Heavy-Duty scrubbing brush, you can make quick and easy work of dirt build up on most hard surfaces from Tile to Concrete and any other industrial surface. For more delicate surfaces like laminate, hardwood, gym floors, or even carpet, you can choose between the Soft Scrub and Medium Scrub scrubbing brushes not included. The Prolux Core strips, waxes, buffs, sands, polishes, refinishes any floor surface. Stripping, Sanding, Mopping, Polishing pads not included.


  • INDUSTRIAL-GRADE TELESCOPIC WAND: Adjusts with ease to the perfect height for any user; this unique feature not typically found in commercial floor buffers ensures comfort and efficiency for users of any size to complete tasks of any duration.
  • VERSATILE PERFORMANCE: Equipped to strip, wax, buff, sand, polish, and refinish any floor surface; whether it's carpet, wood, marble, or vinyl, the Prolux Core handles it all, even tackling hard surfaces like tile and concrete with the included Heavy-Duty scrubbing brush.
  • NO TORQUE TWISTING: Thanks to random orbit technology, you can say goodbye to unwanted torque twisting, swirl/sanding marks, or gouges in your floor; the Prolux Core guarantees a smooth, flawless finish every time.
  • DRY-CLEANING CAPABILITY: Not just for hard floors, this machine works wonders on carpets too; it loosens embedded dirt for easy vacuuming, allowing for immediate foot traffic without the need for drying.
  • USER-FRIENDLY DESIGN: Features like lightweight heavy-duty construction; soft Anti-Scratch rubber wheels for easy movement; easy-to-clean pads; and a locking pivot with foot pedal release make operation a breeze, even in the toughest commercial environments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.