Zoro Homepage

Core 15in Heavy Duty Single Pad Commercial Polisher Floor Buffer Machine Scrubber

  • Mfr # prolux_core15

  • Zoro # G613345441


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
10 in
Includes
Floor Buffer, 50' Commercial Extension Cord, Heavy Duty Brush
Voltage
120V
Depth
15 in
Features
Random Orbit Motor, Telescopic Handle, Multi-Surface Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
prolux_core15
Zoro #
G613345441
UPC #
689466918823
Country of Origin
China

Dimensions

Width (In.)
10 in
Depth
15 in
Length
31 in

Details

Includes
Floor Buffer, 50' Commercial Extension Cord, Heavy Duty Brush
Voltage
120V
Features
Random Orbit Motor, Telescopic Handle, Multi-Surface Cleaning
Speed
150 RPM
Floor Application
Strips, Waxes, Buffs, Sands, Polishes & Refinishes

Description

Introducing the New Prolux Core Commercial Light Weight, Heavy Duty 15 in. Floor Buffer with heavy duty scrub brush, waxing, stripping, polishing pads and microfiber cloth. Comes equipped with an industry first Industrial grade telescopic wand that makes height adjustment easy and ensures the perfect fit for any size user. This is a feature not typically found on Commercial floor buffers. The Core includes a 50 ft. commercial grade extension cord and is versatile enough that it can handle anything It strips, waxes, buffs, sands and refinishes any floor surface. No matter what type of floor, even Carpet, Wood, Marble, or Vinyl. With the included Heavy-Duty scrubbing brush, you can make quick and easy work of dirt build up on most hard surfaces from Tile to Concrete and any other industrial surface. For more delicate surfaces like laminate, hardwood, gym floors, or even carpet, you can choose between the Soft Scrub and Medium Scrub scrubbing brushes not included. The Prolux Core strips, waxes, buffs, sands, polishes, refinishes any floor surface. Stripping, Sanding, Mopping, Polishing pads not included.


  • VERSATILE AND POWERFUL: Handles any floor type; strips, waxes, buffs, sands, polishes, and refinishes with ease; Equipped with a high torque motor delivering 150 RPMs across a 15" cleaning path for efficient and comprehensive floor care.
  • DURABLE DESIGN WITH INDUSTRIAL GRADE TELESCOPIC WAND: Industry-first, easy height adjustment feature ensures the perfect fit for any user; Reduces fatigue and enhances comfort during operation.
  • NO DAMAGE TECHNOLOGY: Equipped with random orbit technology to prevent torque twisting, swirl/sanding marks, or gouges; Safe for use on all floor types, including delicate surfaces.
  • EASY TO USE AND MAINTAIN: Features soft Anti-Scratch rubber wheels, easy-to-clean pads, and a locking pivot with foot pedal release; Virtually maintenance-free for your convenience.
  • EXTRAS AND WARRANTY: Includes a Heavy-Duty scrubbing brush for hard surfaces; Offers a 5 Year Warranty, underscoring the machine durability and reliability; Additional brushes and pads sold separately for specialized needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.