Zoro Homepage

New 15in Light-Duty Brush for Core

  • Mfr # Core_15Yarn

  • Zoro # G913342195


product price: $90.65
/ea
Free Shipping & Returns

Key Features

For Use With
Prolux Core 15"
Features
Light Duty Bristles
Includes
Light Duty Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Core_15Yarn
Zoro #
G913342195
UPC #
689466928051
Country of Origin
China

Details

For Use With
Prolux Core 15"
Features
Light Duty Bristles
Includes
Light Duty Brush

Description

Need something other than the heavy-duty brush that came with your Prolux Core? Try out this light-duty brush for more gentle cleaning! Like other Prolux Core brushes, this works great on all hard-floor surfaces. We also sell a medium-duty brush for a tougher, but not too abrasive cleaning. Think of it like a toothbrush - stiffer bristles means deeper cleaning but can also hurt your gums, so choosing the right hardness for your application is important for clean, long lasting floors!


  • Replace the brush that came with your Prolux Core with this factory replacement brush. This is the same brush that comes standard with our buffer. Get a second one or replace your old one with this genuine Prolux product.
  • 15" Light-Duty Brush for the 15" Prolux Core Model

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.