Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Comfort 6 Stage Ozone Generating Air Purifier with Remote

  • Mfr # BH30002013

  • Zoro # G713345464


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Air Flow
108 CFM
Length
11.75 in
Width
8.25 in
Filtration
HEPA Filtration
Includes
Air Purifier, HEPA Filter, Carbon Filter, Tio2 Filter, UV Bulb, 2 Ozone Plates and Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH30002013
Zoro #
G713345464
UPC #
689466919653
Country of Origin
China

Dimensions

Length
11.75 in
Width
8.25 in
Depth
10.25 in

Details

Air Flow
108 CFM
Filtration
HEPA Filtration
Includes
Air Purifier, HEPA Filter, Carbon Filter, Tio2 Filter, UV Bulb, 2 Ozone Plates and Remote
Features
HEPA Filtration, Odor Removal, UV Bulb, Remote

Description

Stylish and effective! These machines not only look good, the added HEPA filter is designed to keep the air in your home clean. What more could you ask for?6 STAGES OF CLEANING- Washable HEPA Filter, UV Light, Activated Ozone Generator, Tio2 Photo Catalytic Filter, Charcoal Filter, and Negative Ion Filtration.This model of New Comfort Air Purifier demonstrated, through independent laboratory testing, to be effective at removing 99.99% of Viruses, 99.98% of Symbiont Bacteria, and 97.03% of Black Mold Spores in the air. Test results showed reduction of 99.99% of airborne Human CoronaVirus 229E, 99.99% of airborne Influenza A H1N1 Virus, 97.03% of airborne Aspergillus Niger Black Mold, and 99.98% of airborne Staphylococcus Albus bacteria. This independent test was performed in a 1,059 cubic feet lab test chamber for 2 hours.Actual Test Results:2 Hour test in 30 cubic meter chamberStaphylococcus albus symbiont bacteria = 99.98%Natural Bacteria in Air = 90.36%Human CoronaVirus 229E = 99.99%Influenza A H1N1 Virus = 99.99%Aspergillus Niger Black Mold = 97.03%VERSATILE- Can be used an Air Purifier, Ozone Generator or both. Simply adjust the settings to your preferred air cleaning method. The digital display allows you to change the settings with the touch of a button on either the display screen or remote.


  • POWERFUL OZONE GENERATOR: Utilizes ozone technology to effectively remove stubborn odors like cigarette smoke, pets, chemicals & paints; ensuring your space remains fresh and inviting.
  • 6 STAGES OF CLEANING: Equipped with Washable HEPA Filter; UV Germicidal Light; Activated Ozone Generator; Tio2 Photocatalytic Filter; Charcoal Filter; and Negative Ion Filtration, capturing 99.97% of airborne particulates down to .03 microns for a cleaner breathing environment.
  • 5 SPEED FAN: Offers adjustable settings from quiet operation to maximum air cleaning; allowing for a peaceful sleep environment or extensive air purification coverage.
  • WIDE AREA COVERAGE: Capable of purifying air in spaces up to almost 3,000 sq. ft., making it perfect for large homes, offices, or communal spaces.
  • USER-FRIENDLY FEATURES: Comes with a convenient remote control for easy operation and peace of mind; ensuring your air purifier keeps running smoothly.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.