New Comfort Commercial Air Purifier Cleaner Ozone Generator with UV

  • Mfr # f105a

  • Zoro # G413345443


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
8.5 in
Depth
9 in
Includes
Ozone Generator, 3 Ozone Plates, UV Bulb
Features
Odor Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
f105a
Zoro #
G413345443
UPC #
689466919684
Country of Origin
China

Dimensions

Length
11 in
Width
8.5 in
Depth
9 in

Details

Includes
Ozone Generator, 3 Ozone Plates, UV Bulb
Features
Odor Removal
Coverage
UP TO 4,000sq/ft

Description

Have an odor problem, this is your solution. This will make your air smell clean and fresh again! The only commercial ozone air purifier that also comes with UV! UV light is designed to destroy mold spores and viruses. Keep your air clean with the New Comfort 03-700. This New Comfort Model is a professional air cleaner that is designed for the hardest jobs. The commercial/industrial grade 03 cleaner will remove even the strongest odors from unoccupied places very quickly. While other cleaners just mask odors the New Comfort Knocks out odors at their source. It cleans the air similar to how nature can clean. Ozone, being one of nature's most powerful oxidizing odor removing agents, attaches to airborne pollutants, and through the process of oxidization, breaks down the molecular structure and neutralizes, or destroys, the odor producing pollutant. This is the same process found in nature to clean and purify the air and why your air can now be clean as well. The New Comfort HMA/03 is much more powerful than other standard Ozone cleaners and can be used commercially. It has 3 removable 03 plates for powerful cleaning. Designed to destroy mold spores, Viruses, and more.


  • COMMERCIAL/INDUSTRIAL GRADE - Keep your air smelling clean and fresh by removing obnoxious odors and viruses.
  • WORKS IN LARGE AREAS - Covers up to 4000 sq. ft.
  • USER FRIENDLY - Plug into any 120 volt outlet, set timer up to 60 minutes and leave the room. Its that simple!
  • POWERFUL UV BULB - Designed to destroy mold spores, Virus's and more. Only Commercial Ozone Air Purifier with UV.
  • DISCLAIMER - Ozone is a very effective form of odor control and air purification but it is not intended for use in occupied space.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.