Zoro Homepage

New Comfort Compact Odor Eliminating Commercial Ozone Generator

  • Mfr # HE-500

  • Zoro # G313345536


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Air Flow
80 CFM
Length
7.5 in
Width
6.5 in
Includes
Ozone Generator, 1 Ozone Plate
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-500
Zoro #
G313345536
UPC #
689466919691
Country of Origin
China

Dimensions

Length
7.5 in
Width
6.5 in
Depth
5 in

Details

Air Flow
80 CFM
Includes
Ozone Generator, 1 Ozone Plate
Features
Odor Removal
Coverage
2,500sq/ft

Description

The New Comfort Commercial Ozone O3 Air Purifier Model HE-500 is aprofessionalair cleaner that is designed for the toughest jobs. The commercial/industrial grade 03 cleaner will remove even the strongest odors from unoccupied areas very quickly. While other cleaners just mask odors the New Comfort ozone units Knock out odors at their source. It cleans the air similar to how nature can clean. Ozone, being one of natures most powerful oxidizing odor removing agents, attaches to airborne pollutants, and through the process of oxidization, breaks down the molecular structure and neutralizes, or destroys, the odor producing pollutant. This is the same process found in nature to clean and purify the air and why your air can now be clean as well.. The New Comfort HMA/03 is much more powerful than other standard Ozone cleaners and can be used commercially. It produces an amazing 8,500 mg/hr of Ozone most other units produce about half that amount. The best part is the Ozone plate is rated to last 5,000 hours!


  • COMMERCIAL/INDUSTRIAL GRADE - Keep your air smelling clean and fresh by removing obnoxious odors and viruses.
  • WORKS IN LARGE AREAS - Covers up to 2500 sq. ft.
  • USER FRIENDLY - Plug into any 120 volt outlet, set timer up to 120 minutes and leave the room. Its that simple!
  • DISCLAIMER - Ozone is a very effective form of odor control and air purification but it is not intended for use in occupied space.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.