Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Comfort Powerful 6 Stage Air Purifier & Ozone Generator

  • Mfr # f101acrylic

  • Zoro # G613345502


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Air Flow
108 CFM
Length
11.75 in
Width
8.25 in
Filtration
HEPA Filtration
Includes
Air Purifier, HEPA Filter, Carbon Filter, Tio2 Filter, UV Bulb, 2 Ozone Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
f101acrylic
Zoro #
G613345502
UPC #
689466919660
Country of Origin
China

Dimensions

Length
11.75 in
Width
8.25 in
Depth
10.25 in

Details

Air Flow
108 CFM
Filtration
HEPA Filtration
Includes
Air Purifier, HEPA Filter, Carbon Filter, Tio2 Filter, UV Bulb, 2 Ozone Plates
Features
HEPA Filtration, Odor Removal, UV Bulb

Description

Stylish and effective! These machines not only look good, the added HEPA filter is designed to keep the air in your home clean. What more could you ask for? 6 STAGES OF CLEANING- Washable HEPA Filter, UV Light, Activated Ozone Generator, Tio2 Photo Catalytic Filter, Charcoal Filter, and Negative Ion Filtration. This model of New Comfort Air Purifier demonstrated, through independent laboratory testing, to be effective at removing 99.99% of Viruses, 99.98% of Symbiont Bacteria, and 97.03% of Black Mold Spores in the air. Test results showed reduction of 99.99% of airborne Human CoronaVirus 229E, 99.99% of airborne Influenza A H1N1 Virus, 97.03% of airborne Aspergillus Niger Black Mold, and 99.98% of airborne Staphylococcus Albus bacteria. This independent test was performed in a 1,059 cubic feet lab test chamber for 2 hours. Actual Test Results:2 Hour test in 30 cubic meter chamber Staphylococcus albus symbiont bacteria = 99.98%Natural Bacteria in Air = 90.36%Human CoronaVirus 229E = 99.99%Influenza A H1N1 Virus = 99.99%Aspergillus Niger Black Mold = 97.03%VERSATILE- Can be used an Air Purifier, Ozone Generator or both. Simply adjust the knobs to your preferred air cleaning method and start cleaning your air instantly!


  • HOME OR COMMERCIAL USE: Perfect for any setting; combines style with functionality in a durable, acrylic design; ideal for creating a healthier environment wherever you are..
  • ADJUSTABLE SETTINGS: Features two knobs for full control over ozone output and fan speed; tailor your air purification needs with ease and precision.
  • POWERFUL FAN: Equipped with the CA 3500 fan; moves a remarkable amount of air to ensure thorough purification; capable of cleaning spaces up to 3000 sq ft.
  • PORTABLE DESIGN: Lightweight and easy to move; enjoy superior air quality in any room or take it with you to different locations; no compromise on power.
  • SIX-STAGE PURIFICATION: Advanced air cleaning process; includes UV and ozone generation, HEPA filtration, and more; ensures a comprehensive clean for your breathing space.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.