Shop FRESH AIRE UV
See all product information
Create Account
Blue-TubeUVlamp, 15inL, 254nm, Magnet
- Mfr # TUV-BTER2
- Zoro # G016601908
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Bulb Rated Life
2 yr
Includes
Magnetic Z-Bracket
Bulb Wavelength
254 nm
Bulb Length
15 in
Manufacturer Warranty Length
1 yr (UV Lamp), Lifetime (Parts)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUV-BTER2
- Zoro #
- G016601908
- UPC #
- 0895170001021
- Country of Origin
- United States
- Item
- Blue-Tube UV lamp
- Bulb Rated Life
- 2 yr
- Includes
- Magnetic Z-Bracket
- Solution Type
- Ultraviolet C Bulb
Dimensions
- Bulb Wavelength
- 254 nm
- Bulb Length
- 15 in
- Manufacturer Warranty Length
- 1 yr (UV Lamp), Lifetime (Parts)
Description
Blue-Tube UV lamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.