Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Set of 15in Pads for the Core 15in

  • Mfr # core_pads15

  • Zoro # G113345507


product price: $191.99
/ea
Free Shipping & Returns

Key Features

For Use With
Prolux Core 13"
Features
Rough, Medium and Fine Pads
Height
1.5 in
Includes
3 Pad Set (Rough, Medium, Fine) and Pad Holder
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
core_pads15
Zoro #
G113345507
UPC #
689466928150
Country of Origin
China

Dimensions

Height
1.5 in
Width
13 in
Length
13 in

Details

For Use With
Prolux Core 13"
Features
Rough, Medium and Fine Pads
Includes
3 Pad Set (Rough, Medium, Fine) and Pad Holder

Description

Want more accessories for your Prolux Core? Check out this full set of pads with included pad holder! This kit includes a pad for scrubbing and polishing all your hard-floor surfaces! These pads are made of high quality, durable material, and will last much longer than other brands. Made to fit the Prolux Core, these pads are the way to go!


  • FULL SET OF PADS: Includes a range of pads for scrubbing and polishing; perfect for all hard-floor surfaces; ensures you have the right pad for every job.
  • DURABLE MATERIALS: Made from high-quality, durable materials; designed to last longer than other brands; providing reliable performance every time.
  • PERFECT FIT: Specifically designed to fit the Prolux Core 15" model; ensuring a secure and efficient cleaning experience.
  • ENHANCED CLEANING: Pads are ideal for maintaining the shine and cleanliness of your floors; making them look as good as new with minimal effort.
  • EASY TO USE: Simple to attach and use with your Prolux Core; saving you time and effort on your cleaning tasks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.