New Set of Brushes for the 13in Core Only compatible with units purchased in 2021 and older

  • Mfr # core_brush

  • Zoro # G613342198


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

For Use With
Prolux Core 13"
Features
Heavy, Medium and Light Duty Bristled Brushes
Includes
3 Brush Set (Heavy, Medium and Light Duty)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
core_brush
Zoro #
G613342198
UPC #
689466916645
Country of Origin
China

Details

For Use With
Prolux Core 13"
Features
Heavy, Medium and Light Duty Bristled Brushes
Includes
3 Brush Set (Heavy, Medium and Light Duty)

Description

Looking for a bigger selection of brushes for you Prolux Core? Look no further! Here we have a new set of three 3 Prolux Core Brushes. One Blue/Grey Heavy-Duty brush, one Black Medium-Duty brush, and one Brown Light-Duty brush. Find the perfect brush for your application. All these brushes are made of high quality, durable material built to outlast the competition!


  • COMPATIBILITY: Works exclusively with the 13" Core model; Please note, compatible only with units purchased in 2021 and older; ensuring a perfect fit for your trusted cleaning companion.
  • VERSATILE SET: Includes a Blue/Grey Heavy-Duty brush for stubborn stains; a Black Medium-Duty brush for everyday cleaning; and a Brown Light-Duty brush for delicate surfaces; ensuring you have the right tool for any task.
  • DURABLE MATERIALS: Crafted from high-quality, robust materials; built to outlast the competition and handle any cleaning job, big or small.
  • OPTIMAL PERFORMANCE: Each brush is designed to maximize the cleaning efficiency of your Prolux Core; enabling you to tackle a wide range of cleaning tasks with ease and effectiveness.
  • EASE OF USE: Easy to attach and switch between brushes; making your cleaning routine smoother and more efficient; spend less time changing brushes and more time enjoying a clean space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.