One Ozone Cartridge for the New Comfort SS-12000 Ozone Generator

  • Mfr # SS12ozonecart

  • Zoro # G913342201


product price:  $60.39
/ea

Key Features

For Use With
New Comfort SS12000 Ozone Generator
Includes
Ozone Cartridge
Length (In.)
5 in
Depth (In.)
1 in
Width (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS12ozonecart
Zoro #
G913342201
UPC #
689466946482
Country of Origin
China

Dimensions

Length (In.)
5 in
Depth (In.)
1 in
Width (In.)
4 in

Details

For Use With
New Comfort SS12000 Ozone Generator
Includes
Ozone Cartridge

Description

This is for a single 1 ozone plate. Made to fit New Comfort SS-12000 model. Produces up to 7000mg p/h of ozone and is rated to last 10,000 hours.


  • OZONE CARTRIDGE- If your New Comfort SS-12000 Commercial Ozone generator is not emitting as much Ozone as it used to, it may be time to replace the Ozone plates.
  • COMPATIBILITY -This ozone plate fits the New Comfort SS-12000 Model

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.