Zoro Homepage

Two New Mopping Pads and Pad Holder for the 13in Core

  • Mfr # core_cloth_set2022

  • Zoro # G713345518


product price: $97.19
/ea
Free Shipping & Returns

Key Features

For Use With
Prolux Core 13"
Width
13 in
Height
0.25 in
Features
Soft Microfiber Pads
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
core_cloth_set2022
Zoro #
G713345518
UPC #
689466936216
Country of Origin
China

Dimensions

Width
13 in
Height
0.25 in
Length
13 in

Details

For Use With
Prolux Core 13"
Features
Soft Microfiber Pads
Includes
Microfiber Pads and Pad Holder

Description

Want more accessories for your Prolux Core? Check out these mopping pads with included pad holder! This kit includes two pads for mopping all your hard-floor surfaces! These pads are made of high quality, durable material, and will last much longer than other brands. Made to fit the Prolux Core, these pads are the way to go! Only compatible with units purchased in 2022 and newer


  • Two (2) Microfiber Cleaning Pads and One (1) Pad Holder (Only Compatible with Units Purchased in 2022 and Newer)
  • Perfect for all types of hard-floor surfaces from tile to hardwood and everything in between

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.