Zoro Homepage

Storage Bin, Fabric, White

  • Mfr # ST16721

  • Zoro # G203949868


product price: $44.89
/ea

Key Features

Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST16721
Zoro #
G203949868
UPC #
741291167217
Country of Origin
United States

Details

Color
White
Material
Fabric
Item
Storage Bin

Description

Features
  • Unique color combination.
  • Collapsable for ease of storage.
  • Can be used stand alone or with Colonial cubes.
  • Height - 11 in.
  • Width - 11 in.
  • Depth - 11 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.