Zoro Homepage

Belt Squat

  • Mfr # RPL-38

  • Zoro # G315263357


product price: $2,859.99
/ea
Item requires special delivery charges. A $700.00 per item surcharge will be applied.

Key Features

Frame Material
Steel
Color
Gray
Frame Gauge
11 ga
Features
Handles with Custom Rubber Grips
Product Type
Belt Squat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-38
Zoro #
G315263357
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
58 in
Overall Length
76 in
Overall Height
47 in

Details

Frame Material
Steel
Color
Gray
Item
Belt Squat
Frame Gauge
11 ga
Features
Handles with Custom Rubber Grips
Product Type
Belt Squat
Finish
Powder Coated

Description

Belt Squat, Product Type Belt Squat, Frame Material Steel, Upholstery Material Not Applicable, Finish Powder Coated, Overall Length 76 in, Overall Width 58 in, Overall Height 47 in, Features Handles with Custom Rubber Grips, Frame Gauge 11 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.