Shop PROMED SPECIALTIES
Create Account
Infrared Massager
- Mfr # ProM-750
- Zoro # G324195182
product price:Â
$
40.59
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
- ProM-750
- Zoro #
- G324195182
- UPC #
- -
- Country of Origin
- China
Description
High and low temperature setting. Relieves minor muscle pain through penetrating infared heating. Pain relief without any side effects. Lightweight and comfortable to use. Two infared light bulbs included. Power Onput: 7.0 W. Voltage: 110/220 V / 60Hz. Switch: High / Low / Off. Wave length: 7000A 10%. Treatment area: 40 cm 2. Light: 1 infrared bulb. Dimensions: 190x 80x 60mm.