This item is Discontinued.

Prominence Home Almadale, 56 in. Ceiling Fan with No Light, Brushed Nickel 50330-40

Almadale, 56 in. Ceiling Fan with No Light, Brushed Nickel (Discontinued)

  • Mfr # 50330-40
  • Zoro # G109091708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50330-40
Zoro #
G109091708
UPC #
671961503307
Country of Origin
China

Dimensions

Width
56 in
Height
13.8 in
Length
56 in

Details

Voltage
120V
Item
Ceiling Fan
Features
Reversible Motor, Dual Mount Compatible
Housing Color
Brushed Nickel
Material
Metal, Abs Plastic

Description

Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines modern lines with sleek details for a truly inspiring fixture for your home. The innovative 3 blade design provides ultra-efficient, adjustable and energy efficient airflow. Control your ceiling fan with the traditional pull chain.Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 56 inch 3 blade indoor fan for rooms over 400 sq. ft. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.