Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prominence Home Alvina, 44 in.  Ceiling Fan with Light, Bronze 51584-40

Alvina, 44 in. Ceiling Fan with Light, Bronze (Discontinued)

  • Mfr # 51584-40
  • Zoro # G109091623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51584-40
Zoro #
G109091623
UPC #
671961515843
Country of Origin
China

Dimensions

Width
44 in
Height
12 in
Length
44 in

Details

Voltage
120V
Item
Ceiling Fan
Housing Color
Bronze
Material
Metal, Wood, Glass
Features
Reversible Motor, LED Light, Dual-Finish Reversible Blades

Description

Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This traditional hugger style indoor ceiling fan combines stylish details with old-world influences for a truly inspiring fixture for your home. This classic ceiling fan features a frosted round globe with LED lighting. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 44-in 5-blade indoor fan for rooms up to 100 sq. ft. Lighting: 1 x A15 / E26 light bulb included that provides 800 lumens per bulb, uses 8.5 watts, 3000K color temperature, dimmable from 20% to 100%. About Prominence Home Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.