Prominence Home
Atlas, 44 in. Ceiling Fan with Light & Remote Control, Pewter
Mfr # 51468-40
Zoro # G909091588
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Includes Remote Control
- Length 44 in
- Features Remote Control, Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades, LED Light
- Height 14.88 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze 40278-40
- PROMINENCE HOME Elsa, 48 in. Princess Style Ceiling Fan with Light, White/Pink 50623-40
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Matte Black 50853-40
- PROMINENCE HOME Orbis, 52 in. Ceiling Fan with Ring Lighting, Remote Control, Matte Black 51461-40
- PROMINENCE HOME Bali Breeze, 52 in. Ceiling Fan with Light & Remote Control, Bronze 41301-40
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Bright White 51463-40
- PROMINENCE HOME Octavia, 52 in. Ceiling Fan with Light & Remote Control, Bright White 51481-40
- PROMINENCE HOME Piercy, 42 in. Ceiling Fan with Light, Bronze 50652-40
- PROMINENCE HOME Idris, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Iron 51662-40
- BIG ASS FANS Industrial HVLS Fan, 1, 3 Phase, 200 to 277 V AC F-PFD1-0822S34
- GLOBAL INDUSTRIAL 56 Industrial Ceiling Fan, 4 Speed, 8350 CFM, 120V, White 293103
- Prominence Home Ceiling Fans & Accessories