This item is Discontinued.

Prominence Home Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black 51659-40

Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (Discontinued)

  • Mfr # 51659-40
  • Zoro # G709091733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51659-40
Zoro #
G709091733
UPC #
671961516598
Country of Origin
China

Dimensions

Width
52 in
Height
16 in
Length
52 in

Details

Voltage
120V
Item
Ceiling Fan
Housing Color
Matte Black
Material
Steel
Features
Reversible Motor, ETL Damp-Rated, Dual-Finish Reversible Blades

Description

The Brightondale adds an instant dash of industrial ceiling fan character to your larger rooms. The open dome lighting with exposed bulbs brings in a rustic, cabinesque edge. With reversible blades in shades of soft silver oak and deep, dark walnut, you can adjust the fan to fit both your current style and those to come.
INDUSTRIAL FARMHOUSE CEILING FAN DESIGN: This matte black ceiling fan features beautiful farmhouse finishes, reversible blades and industrial elements, offering you transitional looks for your industrial farmhouse decor.
GREAT FOR LARGE ROOMS: With 5 fan blades and a 52-inch blade span, Brightondale ceiling fan keeps the larger rooms cool and airy, up to 360 square feet.
CEILING FAN WITH LIGHT: This industrial style ceiling fan features a matte black barn-style open hood with a reflective golden sundance finish inside which showcases two Edison style light bulbs (2 x E26/ Medium (Standard) /ST19 are included) . This LED ceiling fan is 450 lumens, 4.5 watts, 2700K color temperature and dimmable 10% to 100%.
AUTOMATIC WEIGHT BALANCING: Our unique “Auto-Balance” technology automatically adjusts the balance and weight distribution to further prevent any wobbling.
ETL DAMP-RATED: This ceiling fan is damp rated- great for areas where moisture levels are high but is still protected from direct rain. It can be hung both indoors or in covered outdoor spaces such as porches, garages, breezeways, etc.
5 REVERSIBLE BLADES: This matte black ceiling fan showcases 5 rustic and powerful blades which can be reversed to offer two distinct style options: one side is a soft, silver oak and the other a deep, dark walnut.
EASY TO USE: Pull Chains included for quick and easy on and off adjustments. This fan is also compatible with universal ceiling fan remote controls (sold separately).
QUIET REVERSIBLE MOTOR: This fan comes with a conveniently quiet, 3 speed, reversible motor. The reversible airflow feature allows you to easily change the direction of the fan to properly distribute air- enabling year around comfort: providing a cooling effect in the summer, or when reversed, circulating warm air in the winter.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.