This item is Discontinued.

Prominence Home Fairendale, Three Light Brushed Nickel Bathroom Vanity Light with Clear Glass 51527-40

Fairendale, Three Light Brushed Nickel Bathroom Vanity Light with Clear Glass (Discontinued)

  • Mfr # 51527-40
  • Zoro # G109135693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51527-40
Zoro #
G109135693
UPC #
671961515270
Country of Origin
China

Dimensions

Height
8.56 in
Length
7.63 in
Width
21.25 in
Size
3 Light

Details

Color
Brushed Nickel
Item
Vanity Light
Voltage
120V
Housing Material
Metal, Glass
Glass Color
Clear Glass
Description/Special Features
Reversible Mounting, Damp-Rated

Description

Brighten your home with the Prominence Home Fairendale lighting collection, featuring sleek, transitional styling and flared glass shades. Available in a variety of finishes and sizes, the Fairendale collection adds elegance to any interior space.This bathroom vanity light is damp rated, for use indoors or in outdoor covered spaces and requires 3 X E26 light bulb 60 watt max- bulbs not included.About Prominence HomeProminence Home offers an assortment of ceiling fans, lighting, and home products to make your home prominent. Our goal is to ensure your home has the stylish products you crave while providing the features and the comfort you deserve at a price you can afford. Whether you're building a new home or renovating your current space, trust Prominence Home to deliver a great look and last for years to come while fitting any budget. We use high-quality materials that are durable and long-lasting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.