Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Prominence Home Magonia, 52 in. Ceiling Fan with Light, Brushed Nickel 51669-40

Magonia, 52 in. Ceiling Fan with Light, Brushed Nickel (Discontinued)

  • Mfr # 51669-40
  • Zoro # G809091619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51669-40
Zoro #
G809091619
UPC #
671961516697
Country of Origin
China

Dimensions

Width
52 in
Height
16.4 in
Length
52 in

Details

Voltage
120V
Item
Ceiling Fan
Material
Steel
Housing Color
Brushed Nickel
Features
Reversible Motor, Adjustable Light, Dual-Finish Reversible Blades, LED Light

Description

Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This low profile, hugger style indoor ceiling fan combines stylish details with light wood influences for a truly inspiring fixture for your home. The Prominence Home Magonia features clear glass shades on a 3-arm branched light. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 3 x E26/B11 LED light bulbs included, 500 lumens, 5.5watts, 2700k color temperature, beam angle is 270%. About Prominence Home Ceiling Fans About Prominence Home Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.