This item is Discontinued.

Prominence Home Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White 80017-40

Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (Discontinued)

  • Mfr # 80017-40
  • Zoro # G909091649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80017-40
Zoro #
G909091649
UPC #
671961800178
Country of Origin
China

Dimensions

Width
52 in
Height
19.35 in
Length
52 in

Details

Voltage
120V
Item
Ceiling Fan
Housing Color
White
Features
Damp-Rated, Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light
Material
Metal, Plastic, Glass

Description

Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This ceiling fan combines palm leaf blades with traditional lighting creating a truly inspiring fixture for your home. The Palm Valley features a white glass bowl shade with LED lighting. The innovative 5-blade design provides adjustable, comforting airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade fan for rooms up to 400 sq. ft. Lighting: 2 x E26 / A15 light bulbs included, 600 lumens, 6.5 watts, 3000K color temperature.About Prominence Home Ceiling FansProminence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.