This item is Discontinued.

Prominence Home Spring Hollow, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze 50334-40

Spring Hollow, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (Discontinued)

  • Mfr # 50334-40
  • Zoro # G209091752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50334-40
Zoro #
G209091752
UPC #
671961503345
Country of Origin
China

Dimensions

Width
52 in
Length
52 in
Height
18.3 in

Details

Voltage
120V
Item
Ceiling Fan
Housing Color
Oil-Rubbed Bronze
Material
Metal, Glass, Wood
Features
Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light

Description

Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This traditional-style multi-position indoor ceiling fan combines stylish details with wood influences for a truly inspiring fixture for your home. The Prominence Home Spring Hollow ceiling fan features a bowl shaped Tuscan glass shade. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED light bulbs provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 3 x E26/A15 light bulb included, 800 lumens, 8.5 watts, 3000k color temperature About Prominence Home Ceiling Fans About Prominence Home Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.