Shop All TV Mounts & Stands
Promounts
Ceiling TV Mount for TVs 23 in. - 42 in. Up to 110 lbs
Mfr # UC-PRO100
Zoro # G809769860
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 6 in
- Width 12 in
- Tilting Angle (Deg.) 0° to -25°
- Swivel Angle (Deg.) 360°
Product Information
- Brand Promounts
- MFR # UC-PRO100
- Zoro # G809769860
- UPC # 856476001030
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 6 in |
Width | 12 in |
Length | 25 in |
Monitor Size | 23 in - 42 in |
Overall Height | 6 in |
Overall Length | 25 in |
Overall Width | 12 in |
Maximum Screen Size | 42 in |
Minimum Screen Size | 23 in |
Details
Description
The ProMounts Small Ceiling TV Mount lets you safely and easily mount your TV from the ceiling, saving space in your room while improving the visibility of your TV. Strong Metal Ceiling TV Mount The ProMounts TV ceiling mount has a full metal construction using thicker steel than other TV mounts on the market, so you can have full confidence mounting the TV in your cafe, store, or business. This strong ceiling mount safely supports TVs from 23 inches up to 42 inches, weighing up to 110 lbs. Flexible Mounting Options The pivoting base of this TV mount adjusts ±60 Deg, allowing you to safely install it on sloped ceilings. Height adjustable arm adjusts from 22 inches to 35.8 inches, so you can position your TV exactly where you need it. Plus, with the versatile VESA mount, you can display any TV with a VESA pattern between 100x100 to 200x200. Full Range of Adjustability The built-in adjustability of this TV mount allows you to tailor the viewing experience to your unique needs. Full 360 Deg swivel range adjusts smoothly to accommodate large spaces with wide viewing angles. The tilt range 0 Deg to -25 Deg lets viewers watch comfortably while also eliminating glare. Easy to Install TV Mount All ProMounts TV stands and TV mounts are designed with the consumer in mind. Installation is simple, with easy-to-follow instructions and all hardware included. Integrated cable management hides unsightly cables for a clean and sleek look. Create a space you'll love with a ProMounts TV wall mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for Honda CB900F VT600C Battery (YTZ10S15)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8PANAX24)
- DEWALT Battery, 20V, 15 Ah (DCB615)
- BESTLINK NETWARE Pigtail Type 7 Wiring Splitter, 10/100 BaseT 1P/2J (102102)
- PROMOUNTS Tilt TV Wall Mount for TVs 13 in. - 47 in. Up to 44 lbs (FT22)
- PROMOUNTS Modern Slim TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (AFMSS6402)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- PROMOUNTS Flat TV Wall Mount for TVs 32 in. - 65 in. Up to 100 lbs (FF44)
- PROMOUNTS Universal Tabletop TV Brackets for TVs 13 in.-72 in. Up to 110 lbs (AMSF6401)
- PEERLESS Universal Flat TV Wall Mount, 175 lb. Capacity (SF650)
- Promounts TV Mounts & Stands