Promounts
Full Motion TV Wall Mount for TVs 37 in. to 92 in. Up to 88 lbs
Mfr # OMA6401
Zoro # G209769910
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 16.5 in
- Width 25.8 in
- Max. Extension 18.3 in
- Tilting Angle (Deg.) 5° to -15°
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Ip67 Rated Waterproof, Antimicrobial Usb Mouse w/ Magnetic (IMOUSEW3)
- BOYTONE Boytone BT-120RD Ultra-Portable Wireless Bluetooth Speaker - Phoenix Red (BT-120RD)
- SUPERSONIC Supersonic Sc-1105 Am/fm Band Radio (SC-1105)
- ILC Replacement for Fluke 3524222 Battery (3524222 BATTERY FLUKE)
- PROMOUNTS Flat TV Wall Mount for TVs 60 in. - 110 in. Up to 300 lbs (UF-PRO400)
- PROMOUNTS Artistic Wooden Tripod TV Stand with Mount for TVs 47 in. - 72 in. Up to 55 lbs (AFMSS6401)
- PROMOUNTS Tilt TV Wall Mount for TVs 13 in. - 47 in. Up to 44 lbs (FT22)
- PROMOUNTS Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs (AMSA6401)
- PROMOUNTS Flat TV Wall Mount for TVs 32 in. - 65 in. Up to 100 lbs (FF44)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 48 in. Up to 77 lbs (FSA22)
- MOUNT-IT Dual Monitor Desk Stand for 13"-27" Monitors (MI-2752)
- Promounts TV Mounts & Stands