Zoro Homepage

12 PERSON SHELTER CART EOC SHELTER

  • Mfr # K5512

  • Zoro # G404417999


product price: $4,145.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Width
48
Length
59
Weight
688
Height
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5512
Zoro #
G404417999
UPC #
-
Country of Origin
United States

Dimensions

Width
48
Length
59
Height
28

Details

Weight
688

Description

ProPac 12-Person Shelter Cart Kit contains supplies to support emergency personnel on duty.
The ProPac 12-person shelter cart kit reduces labor needed and simplifies storage of supplies. Store, transport and dispense comfort and survival items for 12 persons efficiently. This rolling cart design is ideal to store in emergency trailer or supply room.
Shelter in Place: Ideal for Emergency Operations Center
Easy to stow on trailer: roll on, roll off
Reduces labor and time
Select from two container designs:
1. Solid Wall Container
Storage Container Only Measures: 59′′H x 48′′W x 28′′D
PLEASE NOTE for clearance: Full Height from floor to top of hasp: 70′′H
Two panel security door includes metal hasp to accept padlock, opens wide for easy access
Cart is lightweight yet very sturdy and scuff resistant, thanks to roto-molded plastic wall construction
Large swivel caster wheels roll easy, rubber treads won’t mar floors
2. Open Access Steel Wire Cage Container
Storage Container Only Measures: 72′′H x 28.5′′W x 46′′D
PLEASE NOTE for clearance: Full Height from floor to top of cage: 79.5′′H
Ergonomic design features full height door and shelf for easy access to supplies.
Durable steel frame cage
Accepts padlock for added security
Caster wheels roll on rubber treads that won’t mar floors.
Removable vinyl cover is included.
ProPac 12-Person Shelter Cart Kit Contents
Army style cots, 12: Model may vary from item shown.
Polar Fleece Blankets, 25
Inflatable Cot Pillows, 50
Meals Ready to Eat (MRE Sure Pak II), 48
Food/Energy Bars, 400 kCal each, 144
Collapsible Water Jugs w/spigot, 20
Drinking Water Packets, 4 oz each, 96
Personal Hygiene Tube Kits, 30
Luggable Loo portable toilet, 5 gal. capacity, 1
First Aid Kit, 1
Emergency Weather Alert Radio-crank power, 1
Wide Area Lanterns (hold 6 D-cells each), 2
LED Flashlights (hold 2 D-cells each), 12
D-Cell Batteries, 144
Lightsticks, individually wrapped, 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.