This item is Discontinued.

Propac 3 LANE DECON SHELTER WITH PLUMBING  22 x 22 x 9 S5023-PLMB

3 LANE DECON SHELTER WITH PLUMBING 22 x 22 x 9 (Discontinued)

  • Mfr # S5023-PLMB
  • Zoro # G904417970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5023-PLMB
Zoro #
G904417970
UPC #
-
Country of Origin
China

Description

CEMG Inflatable Shelter: 3 Lane Decontamination Details
Includes 2 ambulatory lanes and 1 non-ambulatory
Curtains divide lanes and stations
Plumbing kit included (Also available without plumbing kit)
Detachable water berms form 3 collection pools
Openings are provided to pass through clothing
Deploy with minimal support staff–powerful blower inflates structure in minutes
LED tape light system is available
Can be easily stored and transported in a trailer for added mobility
Practical Design, Durable Construction
Deploy inflatable decontamination tent with minimal support staff
Designed and tested to withstand 60 mph winds
RF Welded seams in support tubes for superior strength– No glues used
Heavy duty 1100 Dtex polyester shell coated with plastomer on both sides
Resistant to fire, UV, chemicals and mildew
Powerful blower inflates structure in under 3 to 6minutes depending on size.
HVAC ready with built in plenum
Attachment rings for lighting and Oxygen lines throughout
Modular Design: Several structures can be quickly interconnected utilizing the ANTEROOM.
Sealable doors provide ample width for passage of a standard rolling stretcher.
Ground floor attached to sidewalls to minimize trip hazard.
Floor is DIY replaceable without special tools.
Windows with roll-up covers provide ventilation and rain protection with clear see-thru vinyl and screened layers.
Extremely stable, withstands winds up to 60 mph when tethered 4 Heavy duty bungee spring tie-down points at each corner. Additional stake points available for additional stability.
Fully integrated fly cover is reflective metallic silver to help moderate heat.
Contain fittings for both electric inflator/deflator and SCBA bottle
Repair kit is included. GLUE NOT INCLUDED
Accessories Included
Electric blower to inflate/deflate
Whip compatible with SCBA bottle
Tiedowns featuring elastic stress relief
Assembly and repair tool kit, spare valves
Heavy duty steel tent pegs
Air Guard System
Accessories Available
Permanent LED tape lighting system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.