
8 Cot Cart Kit With L2040
Mfr # K5530-8
Zoro # G508657628
product price: $4,204.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K5530-8
Zoro #
G508657628
UPC #
-
Country of Origin
United States
Description
Introducing the 8 Cot Cart Kit for Surge Beds, designed to meet the needs of emergency response teams with its versatile and durable features. The kit includes 8 ProPac Surge Beds and the ProPac rolling cot storage cart, combining comfort and convenience in one package. The ProPac Surge Bed is a fully ADA compliant medical bed that can support up to 750 lbs. Its heavy-duty legs are fully locking, ensuring no leg collapse, while the fold-down safety rails attached to the aluminum frame provide extra security. The bed features an exclusive in. sling deck in. design that eliminates the need for metal springs, preventing pinching or pulling of the skin or hair, and rusting. The bed also has a heavy-duty, fully locking head support that allows for multiple head positions with no slipping. It comes with a trendelenburg foot elevator with two positions, and an in. Egg Carton in. high-density foam mattress with a waterproof and fireproof vinyl cover that is hypoallergenic and sewn with Kevlar. The mattress straps to the frame to prevent sliding, and the deck measures 83 in. L x 33 in. W with a 21 in. height for easy wheelchair access. The bed can be folded to 41 in. H x 33 in. W x 8 in. D for easy storage, and its approximate weight is 27 lbs. Soft vinyl foot caps are included to prevent slipping and protect floor areas, and an IV pole is also included.The 8 Cot Cart Kit for Surge Beds also includes the new ProPac rolling cot storage cart, which is designed to fit efficiently in shelters or response trailers. The cart has the only rack of its kind with a powder coated finish, making it harder than conventional paint for added durability. The cart can hold up to 8 ProPac L2030 / L2030-SRG / L2040-SR special needs cots or similar items, and includes a nylon cover with zippers, 4 heavy duty swivel casters, 4 shelves, and a sturdy reinforced steel frame. The cart has a frame size of 38.25 in. W x 75.5 in. H x 40.5 in. D and shelf size of 35 in. W x 16.5 in. H x 40 in. D.The 8 Cot Cart Kit for Surge Beds is the perfect solution for emergency responders, shelters, and healthcare facilities that need to transport and store surge beds in a safe, comfortable, and efficient manner.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.