Zoro Homepage

AM/FM RADIO W / SPEAKER (2-AAA BATTERY STYLE)

  • Mfr # D1200

  • Zoro # G204417946


product price: $11.29
/ea

Key Features

Length
4.5
Height
1
Width
2.5
Weight
0.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1200
Zoro #
G204417946
UPC #
-
Country of Origin
China

Dimensions

Length
4.5
Height
1
Width
2.5

Details

Weight
0.16

Description

Ideal for backpack or vest, ProPac's AM/FM pocket size radio features an internal speaker, 3.5mm headphone jack, a convenient belt clip and wrist strap. Pocket AM/FM radio runs on 2 AAA batteries (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.