Backpack, Canvas, 8" L, 12" W
Mfr # D2010-WEST-BLUE
Zoro # G412535463
product price: $43.59
/eaKey Features
Color
Blue
Material
Canvas
Closure
Zipper
Product Type
Backpack
Water Resistance
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2010-WEST-BLUE
Zoro #
G412535463
UPC #
-
Country of Origin
China
Dimensions
Overall Height
16 in
Overall Width
12 in
Overall Length
8 in
Details
Item
Backpack
Color
Blue
Material
Canvas
Closure
Zipper
Product Type
Backpack
Water Resistance
Water Resistant
Number of Exterior Pockets
4
Includes Laptop Sleeve
No Laptop Sleeve
Number of Interior Pockets
1
Number of Wheels
0
Features
(2) Main Compartments, (2) Side Pouches, Padded Shoulder Strap
Number of Straps
3
Interior Volume
1,538 cu in
Description
BLUE LARGE BACKPACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.