Zoro Homepage

CERT WINDOW CLING

  • Mfr # D7260

  • Zoro # G204417267


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Length
7
Width
4
Weight
0.02
Height
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7260
Zoro #
G204417267
UPC #
-
Country of Origin
United States

Dimensions

Length
7
Width
4
Height
0.25

Details

Weight
0.02

Description

NEW! Now National CERT Logo is printed in 4-color process on longer lasting, ultra removable adhesive cling.
Add an instant CERT ID to your vehicle or office window. Designed for inside mount. Provides a firm cling without any sticky, gummy residue. Displays the national CERT logo in bright green on white field. Measures 6” x 4” with rounded corners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.