Collapsible Bulk Container 31.72 cu ft Volume Cap., 39 1/2 in L, 47 in W, 45 in H, Gray

  • Mfr # K1113

  • Zoro # G412648279


product price: $863.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
31.72 cu ft
Overall Length
39 1/2 in
Overall Width
47 in
Overall Height
45 in
Fork Pockets
Fork Pockets Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1113
Zoro #
G412648279
UPC #
-
Country of Origin
China

Dimensions

Overall Length
39 1/2 in
Overall Width
47 in
Overall Height
45 in
Folded Width
39 in
Folded Depth
46 1/2 in
Folded Height
16 1/2 in
Material Thickness
1 1/2 in

Details

Volume Capacity
31.72 cu ft
Fork Pockets
Fork Pockets Not Included
Mobility
Mobile
Item
Collapsible Bulk Container
Collapsible
Collapsible
Container Wall Type
Solid
Runner Location
None
Includes Lid
Lid Included
Caster Type
Swivel
Weight Capacity
2,000 lb
NSF Certified
Not NSF Certified
Minimum Operating Temperature
-50 Degrees F
Color
Gray
Shape
Square
Stackable
Not Stacking Capable
Maximum Operating Temperature
180 Degrees F
Number of Drop Doors
4
Includes Casters
Caster Included
Container Bottom Type
Solid

Description

COLLAPSIBLE PALLET BOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.