Zoro Homepage

DECON SINGLE LANE

  • Mfr # K9010-DL

  • Zoro # G013326040


product price: $11,896.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Length
23 ft
Width
6.5 ft
Color
Blue
Material
PVC
Overall Depth
7.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9010-DL
Zoro #
G013326040
UPC #
-
Country of Origin
China

Dimensions

Length
23 ft
Width
6.5 ft
Overall Depth
7.5 ft
Inside Diameter
150 sq ft

Details

Color
Blue
Material
PVC
Includes
Water Source
GHT Thread
Inflation Time
3 Minutes
ANSI/ISEA Compliant
Yes
Set Up Personnel
1
Shape
Cubic

Description

The ProPac Decon Lane inflates within 3 minutes and comes fully plumbed and equipped with elevation grids, andall necessary accessories for immediate operation. Three 6x8' interior sections can be configured using removableOxford walls creating zones for doffing, decontamination, and donning. The integrated shower system connects to anystandard Garden Hose Thread GHT water supply and includes seven shower nozzles, an adjustable handheld sprayer,two sump pumps, and hoses for optional gray water tanks. Compliant with ANSI/ISEA 113-2013 standards, the lanefeatures a flexible hook-and-loop system on all walls and the ceiling, allowing for easy removal if needed.


  • •Fully ANSI/ISEA 113-2013 Compliant
  • •Set Up by One Person in 2 Minutes
  • •Fully Plumbed and attaches to Garden Hose Thread water source
  • •PVC Frame with RF Welded Seams
  • •Chemical Resistance provides longevity in harsh environments
  • •Water Resistant Opaque Oxford Fabric
  • •Integrated Clothing Chute
  • •Frame Mounted ID Plaque and QR code with Instructional Videos
  • •Includes all tools and securing equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.