This item is Discontinued.

Propac FLOOD CLEAN-UP KIT K1112

FLOOD CLEAN-UP KIT (Discontinued)

  • Mfr # K1112
  • Zoro # G604417263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1112
Zoro #
G604417263
UPC #
-
Country of Origin
United States

Dimensions

Width
7.5
Height
9.75
Length
10

Details

Weight
20

Description

Kit Contents
1 – 5 Gallon Pail w/Lid
10 – 55 Gallon Trash Bags
2 – Pair Rubber Gloves
1 – Pair Leather Palm Work Gloves
1 – 1qt Bottle for All Purpose Cleaner
2 – Cellulose Sponges
1 – 7” Scrub Brush
1 – 20 oz. Cotton Mop Head
1 – 9” Angular Broom Head
1 – 14” Push Broom Head
2 – 54” Telescoping Handles
1 – 14” Squeegee Attachment
1 – N95 Respirator Mask

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.