
Personal Hygiene Kit, Plastic Bag, PK25
Mfr # K3928
Zoro # G711169383
product price: $59.39
/pk 25, $2.38/eaKey Features
Includes
0.6 oz Toothpaste, 1.5 oz Soap, 2 oz Shampoo/Body Wash, Comb, Toothbrush
Product Type
Hygiene Kit
Number of Pieces
5
Container Type
Plastic Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3928
Zoro #
G711169383
UPC #
617544001556
Country of Origin
United States
Details
Includes
0.6 oz Toothpaste, 1.5 oz Soap, 2 oz Shampoo/Body Wash, Comb, Toothbrush
Product Type
Hygiene Kit
Item
Economy Personal Hygiene Kit
Number of Pieces
5
Container Type
Plastic Bag
Description
Economy Personal Hygiene Kit, Product Type Hygiene Kit, Container Type Plastic Bag, Includes 0.6 oz Toothpaste, 1.5 oz Soap, 2 oz Shampoo/Body Wash, Comb, Toothbrush, Number of Pieces 5, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.