Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLEEPING MAT, BLUE CLOSED CELL FOAM 24 x 72 x 5/8

  • Mfr # L7205

  • Zoro # G704417989


product price: $17.15
/ea

Key Features

Length
72
Height
1
Width
24
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7205
Zoro #
G704417989
UPC #
-
Country of Origin
China

Dimensions

Length
72
Height
1
Width
24

Details

Weight
3

Description

Compact closed cell foam mat saves space–store it rolled up, secured with included storage bands or flat. Place on floor, cot or ground.
Economical and Practical Solution for Shelters or Responders
Space-saving closed cell foam
Use to replace or put on top of cots
Store floor sleeping pads rolled up or flat
Won’t mar gym floors
Dimensions: 24′′ W x 72′′ L x 5/8′′ Thick
Storage bands included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.