This item is Discontinued.

Propation UC-3R10CRS 10 x 10 ft. UC-3R Commercial Vending Hybrid Instant Canopy PR73538

UC-3R10CRS 10 x 10 ft. UC-3R Commercial Vending Hybrid Instant Canopy (Discontinued)

  • Mfr # PR73538
  • Zoro # G615878879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR73538
Zoro #
G615878879
UPC #
654204274073
Country of Origin
China

Description

Designed for those professional users who require a higher standard of durability and strength in the field.This super strong aluminum vending package is professionally designed to withstand unexpected wind and weather situations when others fail.Features.ALL NEW CRSTMCurtain-Wall Zippered Enclosure..Anodized Aluminum Frame..1 5/16 in.Legs Steel Trusses Pinch-Proof Release Levers Vented Peak Fire Retardant CPAI-84..Cool Silver Undercoating Kit Includes.Octagonal Aluminum Frame.CRSTM Curtain-Wall Enclosure.Solid-CoreTM Aluminum Bars.Solid-CoreTM 1 1⁄4 Aluminum Legs.Pinch-Proof Leg Levers.One-Handed Corner Release.Dial-A-FitTM Peak Extender.300-Denier Polyester Top.99% UV-Block CPAI-84.COOL Silver Undercoating.Water and Stain Resistant.Vented Peak X-ScapeTM.100% Aluminum Frame: 36 Pounds..Solid-CoreTM 1 1⁄4 in..Aluminum Legs.Octagonal Aluminum Bars.300-Denier Polyester Top.Fire Retardant CPAI-84.150-D Polyester CRS Curtain-Walls.Setup Footprint 10 x 10 x 11 ft..Head Clearance 72 in.to 85 in..Frame Folded 11 x11 x 61 in..Wheel-Bag 12 X 12 x 64 in..Weight in Wheel-Bag 50 Pounds..Shade Coverage 100 SQF.Dimension.64 x 12 x 12 in..Item weight.59 lbs.Precautions: It must be securely anchored at all times.Not intended for permanent setup applications and should not be left unattended for extended periods.Always takedown in severe weather situations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.