Zoro Homepage

1 x 1.76 Metal Escutcheon Chrome

  • Mfr # 194227

  • Zoro # G108569949


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Color
Chrome
Material
Metal
Height
1.76 in
Dia.
1 in
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194227
Zoro #
G108569949
UPC #
76335700151
Country of Origin
United States

Dimensions

Height
1.76 in
Dia.
1 in
Width
1.8 in

Details

Color
Chrome
Material
Metal
Item
Escutcheon/Flange

Description

The product is high quality and reliability and durability. The product is ease to use and attractive styling. The product is wide selection of product choices and great value.
  • Superior quality
  • Easy installment
  • Good plated quality
  • Friendly use
  • Excellent package
  • Good looking

This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.