Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft. Locking C14 to C13 10A 250V Power Cord - Black

  • Mfr # PR532765

  • Zoro # G615768736


product price: $34.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR532765
Zoro #
G615768736
UPC #
723902085318
Country of Origin
China

Description

There is no need for special locking sockets that take up extra space and have a higher cost. Ensure a secure power connection to critical equipment while saving both time and money using this innovative locking connector Features -Locking C13 connector ensures port retention to critical equipment -Constructed of heavy duty 17AWG conductors -Rated up to 250V 10A Specifications - Color: Black - Connector 1: 1 C13 IEC - Connector 2: 1 C14 IEC - Voltage: 250 V - Length: 10 ft. - Dimension: 1in H x 0.5in W x 18in L - Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.