Zoro Homepage

Galvanized Steel Flange W/ Molded Rubber Gasket

  • Mfr # 77653

  • Zoro # G908570480


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77653
Zoro #
G908570480
UPC #
76335776538
Country of Origin
United States

Description

. 3 in. cost effective plug. Used for plugging open ended pipe. Includes rubber sealing ring.
  • Nominal size: 3 in.
  • Metal construction
  • Usage range: 2.86 in. - 3.25 in.
  • Head pressure feet of head: 5
  • Maximum back pressure: 2 PSI 14 bar
  • Product type: Econ-O-Grip

CANCER AND BITH DEFECTS OR OTHER REPRODUCTIVE HARM PLEASE GO TO WWW.P65WARNINGS.CA.GOV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.