Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPT-2 Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, Brown, 12 ft

  • Mfr # PR3573766

  • Zoro # G612313694


product price: $28.25
/ea

Key Features

Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Power Indicator
No
Gauge/Conductor
16/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR3573766
Zoro #
G612313694
UPC #
734272760439
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
12 ft

Details

Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
Brown
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
cETLus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.