Shop U.S. WIRE & CABLE
See all product information
Create Account
SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, 5-15R, Yellow, Vinyl, 5-15P, 100 ft
- Mfr # 73100
- Zoro # G600003576
product price:Â
$
76.85
/ea
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73100
- Zoro #
- G600003576
- UPC #
- 44882400053
- Country of Origin
- United States
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 100 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Material
- Vinyl
- Jacket Color
- Yellow
- Power Indicator
- Yes
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 13 A
Description
Same construction as the vinyl cord set with the addition of power indicator light to show when power is on. Designed with convenience in mind, easily seen in day or night
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.