Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F54252137638R
Zoro #
G2065441
UPC #
788029411761
Country of Origin
Multiple
Dimensions
Size
38
Length
30 in
Sleeve Length
23-1/2 in
Details
Color
AF Digital Tiger Stripe
Item
ABU Coat
Material
50% Nylon/50% Cotton Ripstop
Garment Style
Coat
Binding
Button
Description
Men's ABU Coat, Size 38, Color AF Digital Tiger Stripe, Material 50 Percent Nylon/ 50 Percent Cotton Ripstop, Fits Chest Size 37 In. to 38 In., Length 30 In., Sleeve Length 23-1/2 In., Garment Style Coat, Binding Button, Pockets 4, Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.