Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Propper ACU Coat, M, Tactical F549521377M1

ACU Coat, M, Tactical (Discontinued)

  • Mfr # F549521377M1
  • Zoro # G2064708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F549521377M1
Zoro #
G2064708
UPC #
788029490117
Country of Origin
Multiple

Dimensions

Size
M

Details

Item
ACU Coat
Color
Multicam
Garment Style
Coat
Binding
Hook-and-Loop, YKK Zipper
Material
50% Nylon/50% Cotton Ripstop

Description

ACU Coat, Size M, Color Multicam, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Fits Chest Size 37 In. to 41 In., Garment Style Coat, Binding YKK Zipper/Hook-and-Loop, Pockets 8, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.