This item is Discontinued.

Propper ACU Coat, XL, Long F549521377XL3

ACU Coat, XL, Long (Discontinued)

  • Mfr # F549521377XL3
  • Zoro # G2064863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F549521377XL3
Zoro #
G2064863
UPC #
788029490216
Country of Origin
Multiple

Dimensions

Size
Xl

Details

Item
ACU Coat
Color
Multicam
Material
50% Nylon/50% Cotton Ripstop
Garment Style
Coat
Binding
Hook-and-Loop, YKK Zipper

Description

ACU Coat, Size XL, Color Multicam, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Fits Chest Size 45 In. to 49 In., Garment Style Coat, Binding YKK Zipper/Hook-and-Loop, Pockets 8, Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.